SFE-6
Bussmann Fuses, SFE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SFE-6

Bussmann Fuses, SFE Series
In stock
Item Number
SFE-6
MFG Item Number
SFE-6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, SFE Series
Item #
SFE-6
FUSE

SFE Series Information

  • 4~30 Amps
  • 32VDC
  • Cartridge
  • Fast Acting
  • Automotive
Fuses of different amperages are of different sizes to make it impossible to install a higher amperage fuse ‑ thereby preventing over fusing
  • Glass Tube


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SFE-6
Item Number SFE-6
Manufacturer Bussmann
Product Series SFE
Family Series Bussmann Fuses, SFE Series
Current Rating 6 A
Voltage (DC) 32 VDC
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (in) 0.25 "
Body Length (in) 0.75 "
RoHS No
Net Weight 0.007 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved