The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T30030-2SR
Bussmann Fuseblocks & Holders, CLASS T Series
MFG Item Number
T30030-2SR
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, CLASS T Series
Fuseblock, 2-P, 30A/300V Max, T,
CLASS T Series Information
30~600 Amps 300 or 600 Volts 1~4 Poles Panel Mount Box Lugs or Screw Terminals Bussmann Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a glass polyester construction (phenolic on 600A) and UL 94VO flame resistance. Box lug wire connectors or screw terminals are available.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
T30030-2SR
Item Number
T30030-2SR
Manufacturer
Bussmann
Product Series
CLASS T
Family Series
Bussmann Fuseblocks & Holders, CLASS T Series
Max Current
30 A
Voltage
300 V
Poles
2
Connection Type
Screw Terminal
Mounting Type
Panel Mount
Composition
Polyester
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
0.402 lbs
Gross Weight
0.0353 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved