T60060-2CR
Bussmann Fuseblocks & Holders, CLASS T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T60060-2CR

Bussmann Fuseblocks & Holders, CLASS T Series
In stock
Item Number
T60060-2CR
MFG Item Number
T60060-2CR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS T Series
Item #
T60060-2CR
Fuseblock, 2-P, 60A/600V Max, T,

CLASS T Series Information

  • 30~600 Amps
  • 300 or 600 Volts
  • 1~4 Poles
  • Panel Mount
  • Box Lugs or Screw Terminals
Bussmann Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a glass polyester construction (phenolic on 600A) and UL 94VO flame resistance. Box lug wire connectors or screw terminals are available.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T60060-2CR
Item Number T60060-2CR
Manufacturer Bussmann
Product Series CLASS T
Family Series Bussmann Fuseblocks & Holders, CLASS T Series
Max Current 60 A
Voltage 600 V
Poles 2
Connection Type Box Lug
Mounting Type Panel Mount
Composition Polyester
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved