TPA-50
Bussmann Fuses, TPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TPA-50

Bussmann Fuses, TPA Series
In stock
Item Number
TPA-50
MFG Item Number
TPA-50
Series
TPA-50 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, TPA Series
Item #
TPA-50
FUSE, 50A, ALARM FUSE

TPA Series Information

  • 3~50 Amps
  • 170VDC
  • Fast Acting
  • Cartridge
  • UL Approvals
The Bussman TPC Series is recognized for branch circuit protection. The fuses have Current‑limiting capacity. Complete system coordination capability. Use with Telpower TP15914 and TP15900‑4 Disconnect Switches.
  • Silver‑Plated Brass Ferrules
  • Indicator Pin
  • Glass Melamine Tube


Specifications

Specifications
Manufacturer Part Number TPA-50
Item Number TPA-50
Manufacturer Bussmann
Product Series TPA
Family Series Bussmann Fuses, TPA Series
Current Rating 50 A
Voltage (DC) 170 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 100 kA @ 170 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.58 "
Body Length (in) 1.5 "
Approvals UL
RoHS No
Net Weight 0.025 lbs
Gross Weight 0.3373 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved