TPS-B-25
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TPS-B-25

Bussmann Fuses
In stock
Item Number
TPS-B-25
MFG Item Number
TPS-B-25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
TPS-B-25
FUSE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TPS-B-25
Item Number TPS-B-25
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 25 A
Voltage (DC) 170 VDC
Characteristic Current Limiting
Package Type Cartridge
Interrupt Rating 10 kA @ 170 V
Trip Indicator No
Alarm Contact No
Approvals CE, UL
RoHS Yes
Net Weight 0.025 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved