Z460LA40AH
CKE Metal Oxide Varistors, H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Z460LA40AH

CKE Metal Oxide Varistors, H Series
In stock
Item Number
Z460LA40AH
MFG Item Number
Z460LA40AH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, H Series
Item #
Z460LA40AH
VARISTOR

H Series Information

  • 11~1000 Max. Applied VAC
  • 14~1465 Max. Applied VDC
  • Up to 720 Joules
  • Up to 2970 Max. Clamping Volts
  • Up to 10000 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Radial Leads
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number Z460LA40AH
Item Number Z460LA40AH
Manufacturer CKE
Product Series H
Family Series CKE Metal Oxide Varistors, H Series
Typical Capacitance (pf) 530 pF
Max Applied Voltage RMS 460 Vrms
Max Applied Voltage DC 615 VDC
Energy (Joules) 300 J
Varistor Volts @ 1ma DC 750 V (675-825 V)
Max Clamping Amps 100 A
Max Clamping Volts 1240 V
Peak Current 10,000 A
Lead Spacing 0.39 "
Lead Diameter 0.039 "
Marking on Part 460H40A
Approvals UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved