331100000
Cal Controls Process Controllers, 3300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

331100000

Cal Controls Process Controllers, 3300 Series
In stock
Item Number
331100000
MFG Item Number
331100000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 3300 Series
Item #
331100000
3300 Series 1/32 DIN Controller

3300 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 331100000
Item Number 331100000
Manufacturer Cal Controls
Product Series 3300
Family Series Cal Controls Process Controllers, 3300 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Millivolts DC, RTD, Thermocouple
Output Type Relay
Number of Outputs 2
Display Type LED
Case Size 1/32 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, cUL, FM, UL
Net Weight 0.2205 lbs
Gross Weight 0.463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved