332200030
Cal Controls Process Controllers, 3300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

332200030

Cal Controls Process Controllers, 3300 Series
In stock
Item Number
332200030
MFG Item Number
332200030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 3300 Series
Item #
332200030
3300 Series 1/32 DIN Controller

3300 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 332200030
Item Number 332200030
Manufacturer Cal Controls
Product Series 3300
Family Series Cal Controls Process Controllers, 3300 Series
Power Supply 12-24 VAC, 12-24 VDC
Nominal Power Supply 12 VAC, 24 VAC, 12 VDC, 24 VDC
Input Type Millivolts DC, RTD, Thermocouple
Output Type Solid State AC
Number of Outputs 2
Display Type LED
Case Size 1/32 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, cUL, FM, UL
Net Weight 0.2205 lbs
Gross Weight 0.463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved