942200200
Cal Controls Process Controllers, 9400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

942200200

Cal Controls Process Controllers, 9400 Series
In stock
Item Number
942200200
MFG Item Number
942200200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 9400 Series
Item #
942200200
9400 Series 1/16 DIN Dual Display

9400 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 942200200
Item Number 942200200
Manufacturer Cal Controls
Product Series 9400
Family Series Cal Controls Process Controllers, 9400 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Millivolts DC, RTD, Thermocouple
Output Type Solid State AC
Number of Outputs 2
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, cUL, FM, UL
Net Weight 0.3087 lbs
Gross Weight 0.5512 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved