The store will not work correctly when cookies are disabled.
MV160MRR0021U0
Cal Controls Process Controllers, MAXVU Series
In stock
Item Number
MV160MRR0021U0
MFG Item Number
MV160MRR0021U0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, MAXVU Series
Temp Controller,1/16 DIN,110-240VAC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MV160MRR0021U0 |
Item Number |
MV160MRR0021U0 |
Manufacturer |
Cal Controls |
Product Series |
MAXVU |
Family Series |
Cal Controls Process Controllers, MAXVU Series |
Power Supply |
100-240 VAC |
Nominal Power Supply |
120 VAC, 240 VAC |
Input Type |
Milliamps AC, Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
Output Type |
Relay |
Number of Outputs |
2 |
Display Type |
LED |
Case Size |
1/16 DIN |
Thermocouple Class |
B, C, J, K, L, N, R, S, T |
Approvals |
CE, cUL, UL |
RoHS |
No |
Net Weight |
0.1764 lbs |
Gross Weight |
0.336 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved