MVR10LAAR051U0
Cal Controls Process Controllers, MAXVU Rail Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MVR10LAAR051U0

Cal Controls Process Controllers, MAXVU Rail Series
In stock
Item Number
MVR10LAAR051U0
MFG Item Number
MVR10LAAR051U0
MVR10LAAR051U0 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, MAXVU Rail Series
Item #
MVR10LAAR051U0
MAXVU Rail, Controller/Transmitter,

MAXVU Rail Series Information

  • DIN rail mounted
  • Universal input
  • Up to 3 outputs
  • Digital Input
  • RS485 communications option
  • Fast configuration
  • Clear OLED display
  • 22.5mm module width

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MVR10LAAR051U0
Item Number MVR10LAAR051U0
Manufacturer Cal Controls
Product Series MAXVU Rail
Family Series Cal Controls Process Controllers, MAXVU Rail Series
Power Supply 24 VAC, 24 VDC
Nominal Power Supply 24 VAC, 24 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay, Solid State AC
Number of Outputs 3
Display Type OLED
Case Size 22.5 mm
Thermocouple Class B, C, J, K, L, N, R, S, T
Approvals CE, cUL, UL
Net Weight 0.4406 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved