RA4890-D12
Carlo Gavazzi Relays, RA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RA4890-D12

Carlo Gavazzi Relays, RA Series
In stock
Item Number
RA4890-D12
MFG Item Number
RA4890-D12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RA Series
Item #
RA4890-D12
Solid State Relay, 1-P, 90A, 480VAC,

RA Series Information

  • 10~280VAC/DC;3~32VDC Input
  • 24~530 VAC, 10~90A Output
  • Zero Cross Random Switching
  • Antiparallel Thyristor Output
  • Panel Mount
The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.

  • 4KV Isolation
  • Direct Copper Bonding Technology


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RA4890-D12
Item Number RA4890-D12
Manufacturer Carlo Gavazzi
Product Series RA
Family Series Carlo Gavazzi Relays, RA Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 42-530 VAC
Nominal Output Voltage 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 90 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.2425 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved