The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RAM1A60A25
Carlo Gavazzi Relays, RA Series
MFG Item Number
RAM1A60A25
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Solid State Relay, 1-P, 25A, 575VAC,
10~280VAC/DC;3~32VDC Input 24~530 VAC, 10~90A Output Zero Cross Random Switching Antiparallel Thyristor Output Panel Mount The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.
4KV Isolation Direct Copper Bonding Technology
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RAM1A60A25
Item Number
RAM1A60A25
Manufacturer
Carlo Gavazzi
Product Series
RA
Family Series
Carlo Gavazzi Relays, RA Series
Circuit
1NO
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
1
Input Signal
20-280 VAC, 22-48 VDC
Input Polarity
AC/DC
Output Voltage
42-660 VAC
Nominal Output Voltage
208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating
25 A
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
Yes
Comments
Includes Clip-On IP20 Protection Cover
Net Weight
0.1521 lbs
Gross Weight
0.1521 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved