UA18EAD09PKM1TI
Carlo Gavazzi Sensors, UA18EAD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UA18EAD09PKM1TI

Carlo Gavazzi Sensors, UA18EAD Series
In stock
Item Number
UA18EAD09PKM1TI
MFG Item Number
UA18EAD09PKM1TI
Series
UA18EAD09PKM1TI is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, UA18EAD Series
Item #
UA18EAD09PKM1TI
UPROX DR SS M18 PNP+0-10V PLG

UA18EAD Series Information

  • Immune to most Electromagnetic Interferences
  • Protection Short Circuit, Reverse Polarity
  • Cylindrical M18 Stainless Steel Housing
  • Analogue and Digital Output
  • Diameter Measurement
  • Protection Degree IP 67
  • Distance Measurement
  • Loop Control

Specifications

Specifications
Manufacturer Part Number UA18EAD09PKM1TI
Item Number UA18EAD09PKM1TI
Manufacturer Carlo Gavazzi
Product Series UA18EAD
Family Series Carlo Gavazzi Sensors, UA18EAD Series
Diameter 18 mm
Sensing Range (ft) 0.16-5 '
Beam Angle 7 °
Carrier Frequency (kHz) 300 kHz
Operating Voltage 15-30 VDC
Sensing Type End
Output Type 0-10 V
Output Function NO, NC
Connection Type M12 Micro
Body Composition Metallic
Max Load Current 0.5 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
IP Rating IP67
Approvals cULus
Net Weight 0.115 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved