106112
Chromalox Heaters, RTU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

106112

Chromalox Heaters, RTU Series
In stock
Item Number
106112
MFG Item Number
106112
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, RTU Series
Item #
106112
RTU-2083A 120V1P .800KW

RTU Series Information

  • Used for Heating High Velocity Air, Low Temperature Clamp‑Ons, and Radiant Heating in Room Ambient
  • Type 8 Terminals Are Standard with Threaded Clip to Facilitate Wiring
  • Incoloy Sheath Element

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 106112
Item Number 106112
Manufacturer Chromalox
Product Series RTU
Family Series Chromalox Heaters, RTU Series
Wattage 800 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 40
Element Type Heart Cross-Section
Cross-Section Diameter 0.375 "
Sheath Element Incoloy
Terminal Type 8
Max Bending Radius 1.875 "
Max Temperature 1,600 °F
Cold End 2.125 "
Application(s) Heating High Velocity Air, Low Temperature Clamp-ons, Radiant Heating in Room Ambient
Comments Model Number: RTU-2083A
Net Weight 0.355 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved