106251
Chromalox Heaters, RTU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

106251

Chromalox Heaters, RTU Series
In stock
Item Number
106251
MFG Item Number
106251
Series
106251 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, RTU Series
Item #
106251
RTU-5253AV 275V1P 2.500KW

RTU Series Information

  • Used for Heating High Velocity Air, Low Temperature Clamp‑Ons, and Radiant Heating in Room Ambient
  • Type 8 Terminals Are Standard with Threaded Clip to Facilitate Wiring
  • Incoloy Sheath Element

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 106251
Item Number 106251
Manufacturer Chromalox
Product Series RTU
Family Series Chromalox Heaters, RTU Series
Wattage 2,500 W
Voltage 275 V
Phase 1
Watt Density (W/In^2) 40
Element Type Heart Cross-Section
Cross-Section Diameter 0.375 "
Sheath Element Incoloy
Terminal Type 8
Max Bending Radius 1.875 "
Max Temperature 1,600 °F
Cold End 2.125 "
Application(s) Heating High Velocity Air, Low Temperature Clamp-ons, Radiant Heating in Room Ambient
Comments Model Number: RTU-5253AV
Net Weight 1.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved