106260
Chromalox Heaters, RTU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

106260

Chromalox Heaters, RTU Series
In stock
Item Number
106260
MFG Item Number
106260
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, RTU Series
Item #
106260
RTU-5253A 480V1P 2.500KW

RTU Series Information

  • Used for Heating High Velocity Air, Low Temperature Clamp‑Ons, and Radiant Heating in Room Ambient
  • Type 8 Terminals Are Standard with Threaded Clip to Facilitate Wiring
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 106260
Item Number 106260
Manufacturer Chromalox
Product Series RTU
Family Series Chromalox Heaters, RTU Series
Wattage 2,500 W
Voltage 480 V
Phase 1
Watt Density (W/In^2) 40
Element Type Heart Cross-Section
Cross-Section Diameter 0.375 "
Sheath Element Incoloy
Terminal Type 8
Max Bending Radius 1.875 "
Max Temperature 1,600 °F
Cold End 2.125 "
Application(s) Heating High Velocity Air, Low Temperature Clamp-ons, Radiant Heating in Room Ambient
Comments Model Number: RTU-5253A
Net Weight 1.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved