106542
Chromalox Heaters, UTU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

106542

Chromalox Heaters, UTU Series
In stock
Item Number
106542
MFG Item Number
106542
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, UTU Series
Item #
106542
Heater, 3/8in. Dia, Heart Cross

UTU Series Information

  • Used for Heating High Velocity Air, Low Temperature Clamp‑Ons, and Radiant Heating in Room Ambient
  • Retaining Rings Locate Elements in Radiant Heater Assemblies
  • Incoloy Sheath Element

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 106542
Item Number 106542
Manufacturer Chromalox
Product Series UTU
Family Series Chromalox Heaters, UTU Series
Wattage 1,800 W
Voltage 480 V
Phase 1
Watt Density (W/In^2) 40
Element Type Heart Cross-Section
Cross-Section Diameter 0.375 "
Sheath Element Incoloy
Terminal Type 8
Max Temperature 1,600 °F
Cold End 2.125 "
Application(s) Heating High Velocity Air, Low Temperature Clamp-ons, Radiant Heating in Room Ambient
Comments Model Number: UTU-4
Net Weight 0.175 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved