106913
Chromalox Heaters, U-RAD-LT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

106913

Chromalox Heaters, U-RAD-LT Series
In stock
Item Number
106913
MFG Item Number
106913
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, U-RAD-LT Series
Item #
106913
U-RAD-7LT 240V1P 3.600KW

U-RAD-LT Series Information

  • Used For Food Processing, Water Intake Screens, Conveyor Belt Heating, or Outdoor Comfort Heating
  • Liquid‑Tight Terminal Enclosure for Outdoor or Hose‑Down Locations
  • Incoloy Sheath Element

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 106913
Item Number 106913
Manufacturer Chromalox
Product Series U-RAD-LT
Family Series Chromalox Heaters, U-RAD-LT Series
Wattage 3,600 W
Voltage 240 V
Phase 1
Design Type Liquid Tight, Single-Hairpin Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application(s) Conveyor Belt Heating, Food Processing, Water Intake Screens
Comments Model Number: U-RAD-7LT
Net Weight 15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved