110031
Chromalox Heaters, RAD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110031

Chromalox Heaters, RAD Series
In stock
Item Number
110031
MFG Item Number
110031
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, RAD Series
Item #
110031
RAD-2083B 120V1P .800KW

RAD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110031
Item Number 110031
Manufacturer Chromalox
Product Series RAD
Family Series Chromalox Heaters, RAD Series
Wattage 800 W
Voltage 120 V
Phase 1
Design Type Single Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application(s) Finish Curing, Latex and Resin Curing, Plastics Processing
Comments Model Number: RAD-2083B
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved