110066
Chromalox Heaters, RAD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110066

Chromalox Heaters, RAD Series
In stock
Item Number
110066
MFG Item Number
110066
Series
This item cannot be canceled or returned
110066 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, RAD Series
Item #
110066
RAD-2083BV 275V1P .800KW

RAD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110066
Item Number 110066
Manufacturer Chromalox
Product Series RAD
Family Series Chromalox Heaters, RAD Series
Wattage 800 W
Voltage 275 V
Phase 1
Design Type Single Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application(s) Finish Curing, Latex and Resin Curing, Plastics Processing
Comments Model Number: RAD-2083BV
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved