110074
Chromalox Heaters, RAD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110074

Chromalox Heaters, RAD Series
In stock
Item Number
110074
MFG Item Number
110074
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, RAD Series
Item #
110074
RAD-3113B 120V1P 1.100KW

RAD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110074
Item Number 110074
Manufacturer Chromalox
Product Series RAD
Family Series Chromalox Heaters, RAD Series
Wattage 1,100 W
Voltage 120 V
Phase 1
Design Type Single Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application(s) Finish Curing, Latex and Resin Curing, Plastics Processing
Comments Model Number: RAD-3113B
Net Weight 5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved