123158
Chromalox Drum Heaters, SLDH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123158

Chromalox Drum Heaters, SLDH Series
In stock
Item Number
123158
MFG Item Number
123158
Series
123158 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drum Heaters, SLDH Series
Item #
123158
SLDH-30-A-6CPGM1-120V-750W

SLDH Series Information


Specifications

Specifications
Manufacturer Part Number 123158
Item Number 123158
Manufacturer Chromalox
Product Series SLDH
Family Series Chromalox Drum Heaters, SLDH Series
Wattage 750 W
Input Voltage 120 VAC
Element Type Silicone Rubber Insulated Drum Heater
Adjustable Thermostat Yes
Approvals CSA, UR
Comments Model Number: SLDH-30-A-6CPGM-1-75
Net Weight 1.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved