123211
Chromalox Drum Heaters, SLDH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123211

Chromalox Drum Heaters, SLDH Series
In stock
Item Number
123211
MFG Item Number
123211
Series
123211 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drum Heaters, SLDH Series
Item #
123211
SLDH-15-A-6CGM2-240V-500W

SLDH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123211
Item Number 123211
Manufacturer Chromalox
Product Series SLDH
Family Series Chromalox Drum Heaters, SLDH Series
Wattage 500 W
Input Voltage 240 VAC
Element Type Silicone Rubber Insulated Drum Heater
Adjustable Thermostat Yes
Approvals CSA, UR
Comments Model Number: SLDH-15-A-6CGM-2-50
Net Weight 1.412 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved