123238
Chromalox Drum Heaters, SLDH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123238

Chromalox Drum Heaters, SLDH Series
In stock
Item Number
123238
MFG Item Number
123238
Series
This item cannot be canceled or returned
123238 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drum Heaters, SLDH Series
Item #
123238
SLDH-55-A-6CGM2-240V-1000W

SLDH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123238
Item Number 123238
Manufacturer Chromalox
Product Series SLDH
Family Series Chromalox Drum Heaters, SLDH Series
Wattage 1,000 W
Input Voltage 240 VAC
Element Type Silicone Rubber Insulated Drum Heater
Adjustable Thermostat Yes
Approvals CSA, UR
Comments Model Number: SLDH-55-A-6CGM-2-100
Net Weight 1.9 lbs
Gross Weight 2.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved