136354
Chromalox Heaters, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

136354

Chromalox Heaters, A Series
In stock
Item Number
136354
MFG Item Number
136354
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, A Series
Item #
136354
A-90 HT RING120V1P 1800W

A Series Information

  • For Tank Bottoms, Platens, Dies, Hot Plates, Glue and Lead Melting Pots
  • Can Be Either Single Or Three Ring Heaters
  • Circular Shape and Use Of Chromalox Utility Clamps Simplifies Use Of Ring Heaters

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 136354
Item Number 136354
Manufacturer Chromalox
Product Series A
Family Series Chromalox Heaters, A Series
Wattage 1,800 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 19
Element Type Single Heat Ring Heater
Sheath Element Chrome Steel
Max Temperature 1,200 °F
Mounting Ring Clamp
Application(s) Dies, Glue and Lead Melting Pots, Hot Plates, Platens, Tank Bottoms
Approvals CE, CSA, UR
Comments Model Number: A-90
Net Weight 1.415 lbs
Gross Weight 1.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved