139424
Chromalox Heaters, MT-1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

139424

Chromalox Heaters, MT-1 Series
In stock
Item Number
139424
MFG Item Number
139424
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, MT-1 Series
Item #
139424
MT-115A 240V1P 1500W

MT-1 Series Information

  • Copper Sheath Element
  • 1‑1/4" NPT Brass Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 0.6‑2 kW

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 139424
Item Number 139424
Manufacturer Chromalox
Product Series MT-1
Family Series Chromalox Heaters, MT-1 Series
Kilowatts 1.5 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 65
NPT Size 1.25 " Brass Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Thermostat No
Sheath Element Copper
Application(s) Clean Water Heating
Approvals CSA, UL
Comments Model Number: MT-115A
Net Weight 1.88 lbs
Gross Weight 1.915 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved