182772
Chromalox Heaters, ARTM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

182772

Chromalox Heaters, ARTM Series
In stock
Item Number
182772
MFG Item Number
182772
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, ARTM Series
Item #
182772
ARMT-2000E2T4 240V1P 2000W

ARTM Series Information

  • Copper Sheath Element
  • 1" NPT Brass Screw Plug
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 0.75‑3 kW

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 182772
Item Number 182772
Manufacturer Chromalox
Product Series ARTM
Family Series Chromalox Heaters, ARTM Series
Kilowatts 2 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 83
NPT Size 1 " Brass Screw Plug
General Purpose No
Explosion Resistant Yes
Moisture Resistant Yes
Thermostat Yes
Sheath Element Copper
Application(s) Clean Water Heating
Operating Temperature 60-187 °F
Thermowell Yes
Approvals CSA, UL
Comments Model Number: ARTM-2000E2T5
Net Weight 6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved