184938
Chromalox Heaters, ARMTS-3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

184938

Chromalox Heaters, ARMTS-3 Series
In stock
Item Number
184938
MFG Item Number
184938
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, ARMTS-3 Series
Item #
184938
ARMTS-3455E2T1 480V3P 4.5KW

ARMTS-3 Series Information

  • 2‑1/2" NPT Stainless Steel Passivated Screw Plug
  • Stainless Steel Passivated Sheath Elements
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 184938
Item Number 184938
Manufacturer Chromalox
Product Series ARMTS-3
Family Series Chromalox Heaters, ARMTS-3 Series
Kilowatts 4.5 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 48
NPT Size 2.5 " Stainless Steel Passivated Screw Plug
Conduit Thread (2) 1.5 "
General Purpose No
Explosion Resistant Yes
Moisture Resistant Yes
Thermostat Yes
Sheath Element Passivated Stainless Steel
Application(s) Process Water
Operating Temperature 0-100 °F
Thermowell Yes
Approvals CSA, UL
Comments Model Number: ARMTS-3455E2T1
Net Weight 13 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved