188381
Chromalox Heaters, ARMTI-2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

188381

Chromalox Heaters, ARMTI-2 Series
In stock
Item Number
188381
MFG Item Number
188381
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, ARMTI-2 Series
Item #
188381
ARMTI-2605T2 240V1P 6KW

ARMTI-2 Series Information

  • Incoloy Sheath Element
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 2‑15 kW

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 188381
Item Number 188381
Manufacturer Chromalox
Product Series ARMTI-2
Family Series Chromalox Heaters, ARMTI-2 Series
Kilowatts 6 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 46
NPT Size 2 " Stainless Steel Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Thermostat Yes
Sheath Element Incoloy
Application(s) Solution Water Heating
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: ARMTI-2605T2
Net Weight 8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved