227037
Chromalox Thermostats, BCT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

227037

Chromalox Thermostats, BCT Series
In stock
Item Number
227037
MFG Item Number
227037
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, BCT Series
Item #
227037
Temperature Controller, Indicating,

BCT Series Information

  • Dual Fahrenheit and Celsius Indication Scale
  • Single Or Dual Switches
  • General Purpose Or Explosion Proof Enclosure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 227037
Item Number 227037
Manufacturer Chromalox
Product Series BCT
Family Series Chromalox Thermostats, BCT Series
Phase 1
Current 15 A
Temperature Range 0-250 °F
Operating Temperature -40-160 °F
Explosion Proof No
General Purpose Yes
Approvals UL
Comments Model Number: BCT-800-6BS
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved