227846
Chromalox Thermostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

227846

Chromalox Thermostats
In stock
Item Number
227846
MFG Item Number
227846
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, Series
Item #
227846
Temperature Controller, Cartridge

Series Information

  • Not Recommended For Pilot Duty Switching Of Mechanical Contactor
  • Sheathing Is Brass For Low Range Units; Stainless Steel For Higher Temperature Use
  • Fast Response As External Metal Shell Expands Or Contracts With Each Temperature Change

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 227846
Item Number 227846
Manufacturer Chromalox
Family Series Chromalox Thermostats
Phase 1
Current 10 A, 5 A
Temperature Range -100-600 °F
Approvals UR
Comments Model Number: 18023-0
Net Weight 5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved