253331
Chromalox Heaters, RIN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

253331

Chromalox Heaters, RIN Series
In stock
Item Number
253331
MFG Item Number
253331
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, RIN Series
Item #
253331
RIN-25 120V1P 250W

RIN Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug, Double Threaded
  • Incoloy Sheath Element
  • 6" Leadwires

Specifications

Specifications
Manufacturer Part Number 253331
Item Number 253331
Manufacturer Chromalox
Product Series RIN
Family Series Chromalox Heaters, RIN Series
Kilowatts 250 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 35
NPT Size 0.5 " Brass Screw Plug
General Purpose No
Explosion Resistant No
Moisture Resistant No
Sheath Element Incoloy
Application(s) Mild Corrosive Solution, Water Heating
Approvals CSA
Comments Model Number: RIN-25
Net Weight 0.36 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved