253585
Chromalox Heaters, RINO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

253585

Chromalox Heaters, RINO Series
In stock
Item Number
253585
MFG Item Number
253585
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, RINO Series
Item #
253585
RINO-150 240V1P 500W

RINO Series Information

  • 1/2" and 3/4" NPT Steel Screw Plug, Double Threaded
  • Stainless Steel Sheath Element
  • 6" Leadwires

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 253585
Item Number 253585
Manufacturer Chromalox
Product Series RINO
Family Series Chromalox Heaters, RINO Series
Kilowatts 500 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 20
NPT Size 0.5 " Stainless Steel Screw Plug
General Purpose No
Explosion Resistant No
Moisture Resistant No
Sheath Element Stainless Steel
Application(s) Light Weight Oil, Water Heating
Approvals CSA
Comments Model Number: RINO-150
Net Weight 1.05 lbs
Gross Weight 1.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved