256153
Chromalox Heaters, TTUH-CO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

256153

Chromalox Heaters, TTUH-CO Series
In stock
Item Number
256153
MFG Item Number
256153
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, TTUH-CO Series
Item #
256153
TTUH-CO-50 240V1P 5.0KW

TTUH-CO Series Information

  • Bottom Mounted
  • Brass Flange
  • Copper Sheath Elements
  • Integral Low Liquid Thermal Cutout
  • High Watt Densities

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 256153
Item Number 256153
Manufacturer Chromalox
Product Series TTUH-CO
Family Series Chromalox Heaters, TTUH-CO Series
Kilowatts 5 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 70
Conduit Thread 4 "
General Purpose No
Explosion Resistant No
Moisture Resistant No
Sheath Element Copper
Application(s) Food Equipment Water Heating
Flange Composition Brass
Mounting Bottom Mounted
Approvals CSA, UL
Comments Model Number: TTUH-CO-50
Net Weight 4.275 lbs
Gross Weight 4.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved