256647
Chromalox Heaters, TTUH-CO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

256647

Chromalox Heaters, TTUH-CO Series
In stock
Item Number
256647
MFG Item Number
256647
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, TTUH-CO Series
Item #
256647
TTUH-CO-1003 208V3P 10.0KW

TTUH-CO Series Information

  • Bottom Mounted
  • Brass Flange
  • Copper Sheath Elements
  • Integral Low Liquid Thermal Cutout
  • High Watt Densities

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 256647
Item Number 256647
Manufacturer Chromalox
Product Series TTUH-CO
Family Series Chromalox Heaters, TTUH-CO Series
Kilowatts 10 kW
Voltage 208 V
Phase 3
Watt Density (W/In^2) 82
Conduit Thread 4 "
General Purpose No
Explosion Resistant No
Moisture Resistant No
Sheath Element Copper
Application(s) Food Equipment Water Heating
Flange Composition Brass
Mounting Bottom Mounted
Approvals CSA, UL
Comments Model Number: TTUH-CO-1003
Net Weight 7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved