263062
Chromalox Thermostats, AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

263062

Chromalox Thermostats, AR Series
In stock
Item Number
263062
MFG Item Number
263062
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, AR Series
Item #
263062
Temperature Controller,

AR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 263062
Item Number 263062
Manufacturer Chromalox
Product Series AR
Family Series Chromalox Thermostats, AR Series
Phase 1
Current 10 A, 30 A
Temperature Range 200-550 °F
Operating Temperature -40-150 °F
Reverse Acting No
Knob Cover No
Pilot Light No
Comments Model Number: AR-519
Net Weight 2.145 lbs
Gross Weight 2.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved