263177
Chromalox Thermostats, WR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

263177

Chromalox Thermostats, WR Series
In stock
Item Number
263177
MFG Item Number
263177
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, WR Series
Item #
263177
Thermostat, Room, Wall Mounted,

WR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 263177
Item Number 263177
Manufacturer Chromalox
Product Series WR
Family Series Chromalox Thermostats, WR Series
Phase 1
Current 18 A, 22 A, 25 A
Temperature Range 40-80 °F
Approvals CSA, UL
Comments Model Number: WR-80
Net Weight 1.475 lbs
Gross Weight 1.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved