The store will not work correctly when cookies are disabled.
265519
Chromalox Thermostats, 17000 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Thermostats, 17000 Series
- Not Recommended For Pilot Duty Switching Of Mechanical Contactor
- Sheathing Is Brass For Low Range Units; Stainless Steel For Higher Temperature Use
- Fast Response As External Metal Shell Expands Or Contracts With Each Temperature Change
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
265519 |
Item Number |
265519 |
Manufacturer |
Chromalox |
Product Series |
17000 |
Family Series |
Chromalox Thermostats, 17000 Series |
Phase |
1 |
Current |
12.5 A, 25 A |
Temperature Range |
-100-600 °F |
Approvals |
UR |
Comments |
Model Number: 17052-0 |
Net Weight |
3 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved