265818
Chromalox Thermostats, AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

265818

Chromalox Thermostats, AR Series
In stock
Item Number
265818
MFG Item Number
265818
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, AR Series
Item #
265818
Temperature Controller,

AR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 265818
Item Number 265818
Manufacturer Chromalox
Product Series AR
Family Series Chromalox Thermostats, AR Series
Phase 3
Current 30 A
Temperature Range 60-250 °F
Operating Temperature -40-150 °F
Reverse Acting No
Knob Cover No
Pilot Light Yes
Comments Model Number: AR-2153P
Net Weight 1.78 lbs
Gross Weight 2.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved