265893
Chromalox Thermostats, AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

265893

Chromalox Thermostats, AR Series
In stock
Item Number
265893
MFG Item Number
265893
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, AR Series
Item #
265893
Temperature Controller,

AR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 265893
Item Number 265893
Manufacturer Chromalox
Product Series AR
Family Series Chromalox Thermostats, AR Series
Phase 1
Current 10 A, 30 A
Temperature Range 200-550 °F
Operating Temperature -40-150 °F
Reverse Acting No
Knob Cover No
Pilot Light Yes
Comments Model Number: AR-519P
Net Weight 2.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved