266001
Chromalox Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

266001

Chromalox Sensors
In stock
Item Number
266001
MFG Item Number
266001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
266001
Thermowell, 1/2in. Dia, 36in. Long,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 266001
Item Number 266001
Manufacturer Chromalox
Family Series Chromalox Sensors
Inner Diameter 0.43 "
Outer Diameter 0.5 "
Length 36 "
Well Material Steel
Comments Model Number: CPWS-36
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved