269974
Chromalox Thermostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

269974

Chromalox Thermostats
In stock
Item Number
269974
MFG Item Number
269974
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, AR Series
Item #
269974
Temperature Controller,

AR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 269974
Item Number 269974
Manufacturer Chromalox
Product Series AR
Family Series Chromalox Thermostats
Phase 1
Current 10 A, 30 A
Temperature Range 0-100 °F
Operating Temperature -40-150 °F
Reverse Acting No
Knob Cover No
Pilot Light Yes
Comments Model Number: AR-115P
Net Weight 2.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved