269990
Chromalox Thermostats, AR-LT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

269990

Chromalox Thermostats, AR-LT Series
In stock
Item Number
269990
MFG Item Number
269990
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, AR-LT Series
Item #
269990
Temperature Controller,

AR-LT Series Information

  • Sensitive, Long‑Lasting, Snap Action Mechanism
  • Weather Resistant Enclosure
  • Double Pole, Single Throw Contacts That Open On Temperature Rise

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 269990
Item Number 269990
Manufacturer Chromalox
Product Series AR-LT
Family Series Chromalox Thermostats, AR-LT Series
Phase 1
Current 10 A, 30 A
Temperature Range 0-100 °F
Watertight Yes
Water-Resistant Yes
Explosion Proof No
Approvals UL
Comments Model Number: AR-115LT
Net Weight 5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved