272292
Chromalox Thermostats, ARR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

272292

Chromalox Thermostats, ARR Series
In stock
Item Number
272292
MFG Item Number
272292
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, ARR Series
Item #
272292
Temperature Controller,

ARR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 272292
Item Number 272292
Manufacturer Chromalox
Product Series ARR
Family Series Chromalox Thermostats, ARR Series
Phase 1
Current 30 A
Temperature Range 0-100 °F
Operating Temperature -40-150 °F
Reverse Acting Yes
Knob Cover No
Pilot Light No
Comments Model Number: ARR-21
Net Weight 1.745 lbs
Gross Weight 1.745 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved