272428
Chromalox Heaters, TTUH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

272428

Chromalox Heaters, TTUH Series
In stock
Item Number
272428
MFG Item Number
272428
Series
272428 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, TTUH Series
Item #
272428
TTUH-30A 120V1P 3.0KW

TTUH Series Information

  • Bottom Mounted
  • Brass Flange
  • Copper Sheath Elements
  • Without Integral Thermal Cutout
  • High Watt Densities

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 272428
Item Number 272428
Manufacturer Chromalox
Product Series TTUH
Family Series Chromalox Heaters, TTUH Series
Kilowatts 3 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 55
Conduit Thread 4 "
General Purpose No
Explosion Resistant No
Moisture Resistant No
Sheath Element Copper
Application(s) Food Equipment Water Heating
Flange Composition Brass
Mounting Bottom Mounted
Approvals CSA, UL
Comments Model Number: TTUH-30A
Net Weight 2.535 lbs
Gross Weight 2.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved