272479
Chromalox Heaters, TTUH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

272479

Chromalox Heaters, TTUH Series
In stock
Item Number
272479
MFG Item Number
272479
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, TTUH Series
Item #
272479
TTUH-40A 240V1P 4.0KW

TTUH Series Information

  • Bottom Mounted
  • Brass Flange
  • Copper Sheath Elements
  • Without Integral Thermal Cutout
  • High Watt Densities

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 272479
Item Number 272479
Manufacturer Chromalox
Product Series TTUH
Family Series Chromalox Heaters, TTUH Series
Kilowatts 4 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 53
Conduit Thread 4 "
General Purpose No
Explosion Resistant No
Moisture Resistant No
Sheath Element Copper
Application(s) Food Equipment Water Heating
Flange Composition Brass
Mounting Bottom Mounted
Approvals CSA, UL
Comments Model Number: TTUH-40A
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved