273594
Chromalox Thermostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

273594

Chromalox Thermostats
In stock
Item Number
273594
MFG Item Number
273594
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, AR Series
Item #
273594
Temperature Controller,

AR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 273594
Item Number 273594
Manufacturer Chromalox
Product Series AR
Family Series Chromalox Thermostats
Phase 1
Current 10 A, 30 A
Temperature Range 60-250 °F
Operating Temperature -40-150 °F
Reverse Acting No
Knob Cover Yes
Pilot Light No
Comments Model Number: AR-215AKC
Net Weight 2.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved