277931
Chromalox Thermostats, AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

277931

Chromalox Thermostats, AR Series
In stock
Item Number
277931
MFG Item Number
277931
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, AR Series
Item #
277931
AR-115C 12FT THERMO 0-100 F

AR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 277931
Item Number 277931
Manufacturer Chromalox
Product Series AR
Family Series Chromalox Thermostats, AR Series
Phase 1
Current 10 A, 30 A
Temperature Range 0-100 °F
Operating Temperature -40-150 °F
Reverse Acting No
Knob Cover No
Pilot Light No
Comments Model Number: AR-115C
Net Weight 2.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved