278256
Chromalox Thermostats, ARC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

278256

Chromalox Thermostats, ARC Series
In stock
Item Number
278256
MFG Item Number
278256
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, ARC Series
Item #
278256
Thermal Cutout, Non-Indicating, 7

ARC Series Information

  • Neon Pilot Light Glows When Cutout Is Reclosed
  • Manual Reset Button Provides For Manual Restoration Of Process Circuit When Overheat Condition Is Corrected
  • Protects Against Damage Due To Product Or Heater Overheating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 278256
Item Number 278256
Manufacturer Chromalox
Product Series ARC
Family Series Chromalox Thermostats, ARC Series
Phase 1
Current 30 A
Temperature Range 200-550 °F
Comments Model Number: ARC-519
Net Weight 2.0625 lbs
Gross Weight 2.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved